2-1/2 in. Plastic Standard Clamp Gasket
2-1/2 in. Plastic Standard Clamp Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-1/2
- Diameter - Outside:
- 2-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No