2-1/2 in. FNST Cast Brass Cap
2-1/2 in. FNST Cast Brass Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Cast Brass
- Origin:
- Domestic
- Weight:
- 1 lb