2-1/2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT
2-1/2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed for use with liquids, consult Dixon for specific recommendations
- Pressure rating for adapters is based on the seal of the mating part
- Designed to interchange with all products produced to A-A-59326D
Documents
Specifications
- Application:
- Liquid
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Length:
- 2-3/4 in
- Material:
- Aluminum
- Material Type:
- A380
- Pressure - High:
- 150
- Temperature Range:
- Up to 70 Deg F
- Weight:
- 0.56 lb
- Width:
- 3-7/32 in