2-13/16 - 3-3/4 in. Stainless Steel Hose Clamp
2-13/16 - 3-3/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose OD: 2-52/64 inch to 3-48/64 inch
- Four piece construction
- Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
- Screw design: 5/16 inch slotted hex head
- Maximum recommended torque 50 in lbs.
Documents
Specifications
- Fits Pipe Size:
- 2-13/16 in - 3-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Worm Gear Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Width:
- 1/2 in