This product requires certification to purchase.

2-3/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

2-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHBC11S
  • Item #3339572
  • Manufacturer Part #HBC11S
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHBC11S
  • Item #3339572
  • Manufacturer Part #HBC11S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique dimple design offers excellent sealing strength while maintaining radial compression
  • Heavy buckle provides optimal holding power
  • Ideal for thin wall hose
  • Low profile clamp
  • Clamp can be applied with the F100 hand tool
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2-3/4 in
Material:
Stainless Steel
Material Type:
201
Product Type:
Punch Band Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.025 in
Width:
5/8 in