This product requires certification to purchase.

2-5/16 - 3-1/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

2-5/16 - 3-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS44
  • Item #6055457
  • Manufacturer Part #HSS44
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-5/16 - 3-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS44
  • Item #6055457
  • Manufacturer Part #HSS44
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Coating:
Chrome Zinc Plated
Connection Type:
OD Tube
Fits Pipe Size:
2-5/16 in - 3-1/4 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
1/2 in