2 in. 304 Stainless Steel Hot Dipped Double Pin Clamp
2 in. 304 Stainless Steel Hot Dipped Double Pin Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No