This product requires certification to purchase.

2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

Dixon Valve & Coupling

Bradford 2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

  • Fast #
  • Part #DBV2CV200CCA
  • Item #3402525
  • Manufacturer Part #BV2CV-200CC-A
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Bradford 2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

  • Fast #
  • Part #DBV2CV200CCA
  • Item #3402525
  • Manufacturer Part #BV2CV-200CC-A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced encapsulated construction minimizes cold flow
  • Live-loaded stem packing
  • Precision stainless steel balls reduce torque and friction losses while extending seat life
  • Integral ISO 5211 mounting pad
  • Lockable handle can prevent accidental actuation
  • Standard internal entry blow out stem design
  • Lower pressure drop and less turbulent flow
  • Compact design for areas with tight space restrictions
  • Fully encapsulated construction produces bubble tight seal
  • Identification tagging available
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Bradford
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
6-2/5 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.3 lb
cUPC Certified:
No