This product requires certification to purchase.

2 in. Coupler x MNPT Brass Cam and Groove Coupling

Dixon Valve & Coupling

2 in. Coupler x MNPT Brass Cam and Groove Coupling

  • Fast #
  • Part #D200BBR
  • Item #367774
  • Manufacturer Part #200-B-BR
4.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Coupler x MNPT Brass Cam and Groove Coupling

  • Fast #
  • Part #D200BBR
  • Item #367774
  • Manufacturer Part #200-B-BR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Stainless pins will not rust or bind, providing great strength and safety
  • Recess holds gasket firmly in place- ensures proper placement
  • Durable stainless steel cam arm pin
  • Construction - Buna-N gasket
  • Requires Certification

Documents


Specifications

Application:
Liquid
Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Cam and Groove, Coupling
Length:
3-1/4 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 70 Deg F
UL Listed:
No