This product requires certification to purchase.

2 in. MNPT x Male Stainless Steel Adapter

Dixon Valve & Coupling

2 in. MNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG200FSS
  • Item #3028700
  • Manufacturer Part #G200-F-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. MNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG200FSS
  • Item #3028700
  • Manufacturer Part #G200-F-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed to interchange with all products produced to A-A-59326D
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cam and Groove, Straight
Length:
3-19/32 in
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov