This product requires certification to purchase.

2 in. OD Tube Stainless Steel Clamp Tee

Dixon Valve & Coupling

2 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #DB7MPR200
  • Item #2195593
  • Manufacturer Part #B7MP-R200
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #DB7MPR200
  • Item #2195593
  • Manufacturer Part #B7MP-R200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 2 in x 2 in
Fitting Type:
Straight, Clamp, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.18 lb