This product requires certification to purchase.

2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

Dixon Valve & Coupling

2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

  • Fast #
  • Part #DBV2GG200CCA
  • Item #7639061
  • Manufacturer Part #BV2GG-200CC-A
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Stainless Steel Full Port Clamp 1000# Ball Valve

  • Fast #
  • Part #DBV2GG200CCA
  • Item #7639061
  • Manufacturer Part #BV2GG-200CC-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
300
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass RTFE
Valve Size:
2 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
7.7 lb