This product requires certification to purchase.

2 in. 304L Stainless Steel Rubber Grommet Hanger

Dixon Valve & Coupling

2 in. 304L Stainless Steel Rubber Grommet Hanger

  • Fast #
  • Part #DB24RGG200
  • Item #1861026
  • Manufacturer Part #B24RG-G200
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. 304L Stainless Steel Rubber Grommet Hanger

  • Fast #
  • Part #DB24RGG200
  • Item #1861026
  • Manufacturer Part #B24RG-G200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
2 in
Material:
Stainless Steel
Material Type:
304L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov