This product requires certification to purchase.

2 in. 304Stainless Steel KING CRMP FERRULE 2 in.688ID

Dixon Valve & Coupling

2 in. 304Stainless Steel KING CRMP FERRULE 2 in.688ID

  • Fast #
  • Part #DCF2007SS
  • Item #10417896
  • Manufacturer Part #CF200-7SS
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. 304Stainless Steel KING CRMP FERRULE 2 in.688ID

  • Fast #
  • Part #DCF2007SS
  • Item #10417896
  • Manufacturer Part #CF200-7SS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with crimp style shanks
  • Requires Certification

Specifications

Fits Pipe Size:
2-37/64 in - 2-40/64 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
304 SS
Proposition 65:
WARNING: THIS PRODUCT CONTAINS LEAD A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Type:
DCF2007SS
Weight:
0.45