This product requires certification to purchase.

2 in. Beveled 316L Stainless Steel King Combination Nipple

Dixon Valve & Coupling

2 in. Beveled 316L Stainless Steel King Combination Nipple

  • Fast #
  • Part #DRSTB25
  • Item #3987482
  • Manufacturer Part #RSTB25
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Beveled 316L Stainless Steel King Combination Nipple

  • Fast #
  • Part #DRSTB25
  • Item #3987482
  • Manufacturer Part #RSTB25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov