This product requires certification to purchase.

2 in. Beveled Unplated Steel King Combination Nipple

Dixon Valve & Coupling

2 in. Beveled Unplated Steel King Combination Nipple

  • Fast #
  • Part #DSTB25
  • Item #1633841
  • Manufacturer Part #STB25
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Beveled Unplated Steel King Combination Nipple

  • Fast #
  • Part #DSTB25
  • Item #1633841
  • Manufacturer Part #STB25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
    Pick Up  Not Available
    Not available in LA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in LA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov