2 in. Buna-N Cam & Grooved Gasket
2 in. Buna-N Cam & Grooved Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Color black
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Thickness:
- 1/4 in
- Weight:
- 0.025