2 in. Ethylene Cam & Grooved Gasket
2 in. Ethylene Cam & Grooved Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Cam & Groove
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2
- Fitting Type:
- Gasket
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- D200GEPR