This product requires certification to purchase.

2 in. Female x FNPT Stainless Steel Quick Coupling

Dixon Valve & Coupling

2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG200DSS
  • Item #3028711
  • Manufacturer Part #G200-D-SS
4.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #DG200DSS
  • Item #3028711
  • Manufacturer Part #G200-D-SS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
FPT
End Connections:
Coupler x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
2-31/32 in
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.85 lb