2 in. Flanged 150# Raised Face 316 Stainless Steel Adapter
2 in. Flanged 150# Raised Face 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Flanges are designed to mate with #150 flange
- Flange has raised face
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Flanged
- End Connections:
- Adapter x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 3.33 lb