This product requires certification to purchase.

2 in. Grooved Polypropylene Dust Cap

Dixon Valve & Coupling

2 in. Grooved Polypropylene Dust Cap

  • Fast #
  • Part #DPPH200
  • Item #486919
  • Manufacturer Part #PPH200
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Grooved Polypropylene Dust Cap

  • Fast #
  • Part #DPPH200
  • Item #486919
  • Manufacturer Part #PPH200
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufactured from glass-filled polypropylene
  • EPDM gasket
  • 304 stainless steel handles and pin
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Dust Cap
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
NSF Certified
No