This product requires certification to purchase.

2 in. Lock 316 Stainless Steel Global Type Dust Plug

Dixon Valve & Coupling

2 in. Lock 316 Stainless Steel Global Type Dust Plug

  • Fast #
  • Part #DG200DPSS
  • Item #3028736
  • Manufacturer Part #G200-DP-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Lock 316 Stainless Steel Global Type Dust Plug

  • Fast #
  • Part #DG200DPSS
  • Item #3028736
  • Manufacturer Part #G200-DP-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cam & Groove
  • Reduce installation time by 1/3
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • Requires Certification
Dimensions & Measurements
End Connection 1
Twist Lock
End Connections
Twist Lock
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME BPE 2009
ASTM
ASTM A-743
Origin
Global