This product requires certification to purchase.

2 in. OD 316L Stainless Steel 90 Degree Elbow

Dixon Valve & Coupling

2 in. OD 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DB2SR200P
  • Item #2196614
  • Manufacturer Part #B2S-R200P
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. OD 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DB2SR200P
  • Item #2196614
  • Manufacturer Part #B2S-R200P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov