This product requires certification to purchase.

2 in. OD Tube Straight 304 Stainless Steel Union

Dixon Valve & Coupling

2 in. OD Tube Straight 304 Stainless Steel Union

  • Fast #
  • Part #D13HG200
  • Item #1861036
  • Manufacturer Part #13H-G200
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. OD Tube Straight 304 Stainless Steel Union

  • Fast #
  • Part #D13HG200
  • Item #1861036
  • Manufacturer Part #13H-G200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No