2 in. Part "B" Brass Female Quick Connect Coupler x MNPT
2 in. Part "B" Brass Female Quick Connect Coupler x MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Part B adapter, male NPT
- Interchanges with all products produced to A-A-59326D
- Nitrile rubber seals standard
Documents
Specifications
- ASTM:
- ASTM C-38000
- Application:
- Liquid
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Brass, Forged Brass, Rubber
- Material Type:
- Nitrile
- Origin:
- Global
- Pressure - High:
- 250
- Product Type:
- Cam Lock Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.54 lb