2 in. Polypropylene Cam and Groove Dust Plug
2 in. Polypropylene Cam and Groove Dust Plug
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured from glass-filled polypropylene
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dust Plug
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov