This product requires certification to purchase.

2 in. Stainless Steel Hevy Duty Clamp

Dixon Valve & Coupling

2 in. Stainless Steel Hevy Duty Clamp

  • Fast #
  • Part #D13MHP200
  • Item #2196060
  • Manufacturer Part #13MHP200
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Stainless Steel Hevy Duty Clamp

  • Fast #
  • Part #D13MHP200
  • Item #2196060
  • Manufacturer Part #13MHP200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Weight
1.22 lb
Characteristics & Features
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov