This product requires certification to purchase.

2 in. Stainless Steel Standard Handle Assembly

Dixon Valve & Coupling

2 in. Stainless Steel Standard Handle Assembly

  • Fast #
  • Part #D200HSCRPSI
  • Item #1785324
  • Manufacturer Part #200-HSCRP-SI
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. Stainless Steel Standard Handle Assembly

  • Fast #
  • Part #D200HSCRPSI
  • Item #1785324
  • Manufacturer Part #200-HSCRP-SI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fits sizes 2 inch
  • Requires Certification

Specifications

Brand Model Compatibility:
2 in Coupler
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Standard Assembly
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov