2 in. Steel NPSM Valve Strainer
2 in. Steel NPSM Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Prevents debris from entering hose and clogging pump
- Round holes prevent most small items from entering pump
- Zinc plated steel
Documents
Specifications
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Sizes:
- 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov