2 in. Suction PVC Hose with Fitting
2 in. Suction PVC Hose with Fitting
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fire Suppression System Rated:
- No
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov