2 in. Viton® Gasket
2 in. Viton® Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color code: Usually not marked
- Peroxide cured FKM
- Meets 21CFR 177.1550
- PTFE passed USP class VI cytotoxicity testing
Documents
Specifications
- Diameter - Outside:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PTFE, Viton®
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.02