This product requires certification to purchase.

2 in. x 100 ft. Synthetic Single Jacket Mill Hose in White

Dixon Valve & Coupling

2 in. x 100 ft. Synthetic Single Jacket Mill Hose in White

  • Fast #
  • Part #DM20100UCFT
  • Item #7620907
  • Manufacturer Part #M20-100UC
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. x 100 ft. Synthetic Single Jacket Mill Hose in White

  • Fast #
  • Part #DM20100UCFT
  • Item #7620907
  • Manufacturer Part #M20-100UC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Roll: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
100 ft
Material:
Synthetic
Pressure - Maximum:
112 psi
Product Type:
Mill Hose, Single Jacket
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
23.3 lb