This product requires certification to purchase.

2 in. OD 316L Short Weld Stainless Steel Ferrule

Dixon Valve & Coupling

2 in. OD 316L Short Weld Stainless Steel Ferrule

  • Fast #
  • Part #D14WMPR200
  • Item #2195713
  • Manufacturer Part #14WMP-R200
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 in. OD 316L Short Weld Stainless Steel Ferrule

  • Fast #
  • Part #D14WMPR200
  • Item #2195713
  • Manufacturer Part #14WMP-R200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
2 in
Fitting Type:
Short, Weld, Ferrule
Material:
Stainless Steel
Material Type:
316L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.13