This product requires certification to purchase.

2 SS SPL Adapter

Dixon Valve & Coupling

2 SS SPL Adapter

  • Fast #
  • Part #D200DDSS
  • Item #9531597
  • Manufacturer Part #200-DD-SS
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2 SS SPL Adapter

  • Fast #
  • Part #D200DDSS
  • Item #9531597
  • Manufacturer Part #200-DD-SS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nitrile rubber gasket standard
  • Requires Certification

Specifications

End Connection 1:
Coupler
End Connection 2:
Coupler
End Connections:
Coupler
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight, Cam and Groove, Coupler
Length:
4-1/4
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
70
Origin:
Domestic
Pressure - Maximum:
250 psi
Type:
D200DDSS
Weight:
3.08