This product requires certification to purchase.

200 psi 1/4 in. FNPT x MNPT Mini In-Line Filter

Dixon Valve & Coupling

200 psi 1/4 in. FNPT x MNPT Mini In-Line Filter

  • Fast #
  • Part #DMF200
  • Item #7872523
  • Manufacturer Part #MF200
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

200 psi 1/4 in. FNPT x MNPT Mini In-Line Filter

  • Fast #
  • Part #DMF200
  • Item #7872523
  • Manufacturer Part #MF200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bi-level station mounting frame for use with ENOB ERFP ERO ERPB LNTE LRPB models.
  • Requires Certification
Dimensions & Measurements
CFM
17 ft3/min
End Connection 1
FNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
2-15/32 in
Pressure - Maximum
200 psi
Weight
0.12 lb
Width
12 in
Characteristics & Features
Color Finish Name
Galvanized Steel
Material
Aluminum
Electrical & Operational Information
Maximum Temperature
175