This product requires certification to purchase.

1/2 in. BRS FEM B/HEAD COUP

Dixon Valve & Coupling

207BH Series 1/2 in. BRS FEM B/HEAD COUP

  • Fast #
  • Part #D207BH8
  • Item #11451984
  • Manufacturer Part #207BH8
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

207BH Series 1/2 in. BRS FEM B/HEAD COUP

  • Fast #
  • Part #D207BH8
  • Item #11451984
  • Manufacturer Part #207BH8
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
207BH Series
End Connection 1:
FNPTF
End Connection 2:
UNS Male
End Connections:
FNPTF x UNS Male
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1/2 in x 1-1/8 in
Fitting Type:
Coupling
Length:
1-1/2 in
Material:
Brass
Origin:
Domestic
Weight:
0.343 lb