This product requires certification to purchase.

2X3 SS SPL Adapter

Dixon Valve & Coupling

2X3 SS SPL Adapter

  • Fast #
  • Part #D2030AASS
  • Item #9531505
  • Manufacturer Part #2030-AA-SS
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2X3 SS SPL Adapter

  • Fast #
  • Part #D2030AASS
  • Item #9531505
  • Manufacturer Part #2030-AA-SS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure rating is based on the seal of the mating part
  • Requires Certification

Specifications

End Connection 1:
Adapter
End Connection 2:
Adapter
End Connections:
Adapter
Fitting Size 1:
2
Fitting Size 2:
3
Fitting Sizes:
2 in x 3 in
Fitting Type:
Cam and Groove Adapter
Length:
4-9/16
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
70
Origin:
Domestic
Pressure - Maximum:
125 psi
Type:
D2030AASS
Weight:
2.6