3/4 in. Brass and Rubber Power Flow Water Nozzle
3/4 in. Brass and Rubber Power Flow Water Nozzle
Product Details
Product Details
- Power flow water nozzle
- Curved design to fit the contour of your hand
- Large easy turn dial
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Tool Type:
- Nozzle
- UL Listed:
- No