This product requires certification to purchase.

3/4 in. Crimp Stem Ferrule 1 - 1-21/64 OD

Dixon Valve & Coupling

3/4 in. Crimp Stem Ferrule 1 - 1-21/64 OD

  • Fast #
  • Part #DCSTF0751330
  • Item #9531613
  • Manufacturer Part #CSTF075-1330
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. Crimp Stem Ferrule 1 - 1-21/64 OD

  • Fast #
  • Part #DCSTF0751330
  • Item #9531613
  • Manufacturer Part #CSTF075-1330
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-skive fitting system for ease of fabricating hose assemblies
  • Positive metal-to-polymer seal in-ground joint couplings
  • Non-metallic polymer seal-resists most chemicals found in manufacturing facilities
  • Leak-proof seal forms when metal head of the stem makes contact with the patented polymer seat in the spud
  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
End Connection 1:
Crimp
End Connections:
Crimp
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Ferrule
Material:
Carbon Steel
Maximum Temperature:
450
Weight:
0.397 lb