3/4 in. Female GHT x Male NPTF Swivel C360 Brass Adapter
3/4 in. Female GHT x Male NPTF Swivel C360 Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- MNPTF
- End Connections:
- FGHT x MNPTF
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Swivel Adapter
- IAPMO Listed -:
- No
- Length:
- 1-43/100 in
- Material:
- Brass
- Material Type:
- C360
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.1940 lb