This product requires certification to purchase.

3/4 in. MNPTF x Barbed Brass Adapter

Dixon Valve & Coupling

3/4 in. MNPTF x Barbed Brass Adapter

  • Fast #
  • Part #D1021212C
  • Item #7513395
  • Manufacturer Part #1021212C
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. MNPTF x Barbed Brass Adapter

  • Fast #
  • Part #D1021212C
  • Item #7513395
  • Manufacturer Part #1021212C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPTF
End Connection 2
Barbed
End Connections
MNPTF x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-19/100 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
160
Temperature Range
-40 to 160 deg F
Warranty & Product Information
ANSI
ANSI Y-14.5
NSF Certified
No
Origin
Domestic