This product requires certification to purchase.

3/4 in. OD Tube 316L Stainless Steel Long Ferrule

Dixon Valve & Coupling

3/4 in. OD Tube 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #DL14AM7R75
  • Item #2196580
  • Manufacturer Part #L14AM7-R75
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 in. OD Tube 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #DL14AM7R75
  • Item #2196580
  • Manufacturer Part #L14AM7-R75
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov