3/4 in. Threaded Unplated Steel King Combination Nipple with NPT End
3/4 in. Threaded Unplated Steel King Combination Nipple with NPT End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used for low-pressure discharge and suction service for compatible liquids
- Features unplated steel
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- DIXST5