This product requires certification to purchase.

3/4 x 1/2 in. MPT x FPT Polypropylene Adapter

Dixon Valve & Coupling

3/4 x 1/2 in. MPT x FPT Polypropylene Adapter

  • Fast #
  • Part #DPPA50
  • Item #4142555
  • Manufacturer Part #PPA50
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4 x 1/2 in. MPT x FPT Polypropylene Adapter

  • Fast #
  • Part #DPPA50
  • Item #4142555
  • Manufacturer Part #PPA50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Type:
DPPA50