This product requires certification to purchase.

3/4MX3/4M NPTF 303SS Adapter

Dixon Valve & Coupling

3/4MX3/4M NPTF 303SS Adapter

  • Fast #
  • Part #D5081212SS
  • Item #9734549
  • Manufacturer Part #5081212SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/4MX3/4M NPTF 303SS Adapter

  • Fast #
  • Part #D5081212SS
  • Item #9734549
  • Manufacturer Part #5081212SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MGHT
End Connection 2
MNPT
End Connections
MGHT x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-1/2 in
Pressure - Maximum
150 psi
Weight
0.167 lb
Characteristics & Features
Fitting Type
Straight, Adapter
Material
Stainless Steel
Material Type
303 SS
Electrical & Operational Information
Maximum Temperature
195
Minimum Temperature
34
Warranty & Product Information
ANSI
ANSI 61
Application
Industrial, Irrigation, Landscaping, Marine, Car Washes, Contractors, Farm and Ranch, Parks, Nursery, Golf Courses, Dairies, Restaurants, Brewery Washdown
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
D5081212SS