This product requires certification to purchase.

3/8 in. FNPT 300 psi Air Plug

Dixon Valve & Coupling

3/8 in. FNPT 300 psi Air Plug

  • Fast #
  • Part #DDCP26
  • Item #1785292
  • Manufacturer Part #DCP26
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 in. FNPT 300 psi Air Plug

  • Fast #
  • Part #DDCP26
  • Item #1785292
  • Manufacturer Part #DCP26
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
70 ft3/min
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
300 psi
Weight
0.1 lb
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Air Plug
Electrical & Operational Information
Maximum Temperature
250