This product requires certification to purchase.

3/8 in. NTP Conical Muffler

Dixon Valve & Coupling

3/8 in. NTP Conical Muffler

  • Fast #
  • Part #DCMF38
  • Item #3884928
  • Manufacturer Part #CMF38
3.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 in. NTP Conical Muffler

  • Fast #
  • Part #DCMF38
  • Item #3884928
  • Manufacturer Part #CMF38
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Length:
1-1/2
Material:
Nickel Plated Steel
Maximum Temperature:
300
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov