3/8 in. Steel 0.319 - 0.433 in. Hose Clamp
3/8 in. Steel 0.319 - 0.433 in. Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- When ordering double ear clamps, select nominal clamp size nearest to, but always larger than, the O.D. of material to be clamped after insert has been fitted
Specifications
- Coating:
- Zinc
- Fits Pipe Size:
- 3/8 in
- Material:
- Steel
- Product Type:
- Double Ear Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Range (in):
- 0.319 in - 0.433 in
- Width:
- 11/40