3/8 x 1/2 in. Hose x FNPT Reducing Brass Barbed Insert
3/8 x 1/2 in. Hose x FNPT Reducing Brass Barbed Insert
Product Details
Product Details
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- FNPT
- End Connections:
- GHT x FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Length:
- 1-97/100
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov