This product requires certification to purchase.

3/8 X 1/2 MNPT TUFF LITE Thread Elbow

Dixon Valve & Coupling

3/8 X 1/2 MNPT TUFF LITE Thread Elbow

  • Fast #
  • Part #DTLS34
  • Item #1785323
  • Manufacturer Part #TLS34
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3/8 X 1/2 MNPT TUFF LITE Thread Elbow

  • Fast #
  • Part #DTLS34
  • Item #1785323
  • Manufacturer Part #TLS34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nylon Male NPT x 90 Degree Hose Barb Elbow
  • Three hole installation - 8" centers
  • 1/4 turn ceramic cartridge
  • 8 7/16" to 9 13/16" long rigid spout, adjustable rough (2 1/8"-3 1/2")
  • Flow rate: 2.2 gpm @ 60 psi
  • Wenge and maple wood accents included
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov